Motion
06A602
ENDURO-FLEX Turbo™ Blending Disc 6 X 5/8"-11 GR36/60 PK10
Mi Item #05731379
MFR #06A602
Price$30.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ENDURO-FLEX Turbo™ Blending Disc 6 X 5/8"-11 GR36/60 PK10
Mi Item #05731379
MFR #06A602

Mfr description
06A602 6" GR36/60 ENDURO-FLEX TURBO DISC
  • Cyclone Technology - Exclusive high tech blend; Exclusive flap geometry; Patented Turbofan™ Cooling design; For use on: Stainless Steel, Steel; Deburring; Weld removal, grinding, blending; Edge breaking; Always use a back flange with this product.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.50/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Center Hole Thread Size  
    5/8 in
  • Disc Diameter  
    6 in
  • Weight
    0.49 lb

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Flap Disc
  • Application
    Blending
  • Arbor Type
    Spin-On
  • Backing Material
    Cyclone High Tech Blend
  • Bonding Type
    Coated
  • Coat Type
    Coated Abrasive
  • Description Keyword
    Blending Disc
  • For Use With
    Ironman Grinder
  • Form Material
    Flap Disc
  • Grit Number
    36/60
  • Manufacturer Package Quantity
    10.000
  • Manufacturer Stock Number
    06A602
  • Manufacturer Upc Number
    662980340073
  • Max Rpm
    10200 rpm
  • Mineral Type
    Ceramic
  • Package Qty
    10.000
  • Package Quantity
    10.000
  • Trimmable
    Trimmable
  • UPC_NO
    662980340073
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)