Overview
Mfr description
06F608 6" GR80 ENDURO-FLEX-ST-ST
- One step finishing solution to reduce cost; Quiet, vibration-free grinding; Raised hub fits all standard grinder back flanges; Superior performance, cool cutting, non-loading; Eco-Trim™ trimmable backing extends disc life by up to 3 times; Safe and easy to trim;
Specifications
- Abrasive TypeFlap Disc
- Disc Diameter
- Abrasive MaterialAluminum Oxide
- Grit Number80
- Center Hole Thread Size
- Backing MaterialEco-Trim
- Form MaterialFlap Disc
- Coat TypeCoated Abrasive
- Bonding TypeCoated
- Max Rpm10200 rpm
- ApplicationBlending
- For Use WithIronman Grinder
- Mineral TypeAluminum Oxide
- TrimmableTrimmable
- Manufacturer Stock Number06F608
- Manufacturer Upc Number662980229002
- UPC_NO662980229002
- Package Qty10.000
- Arbor Size5/8 in
- Arbor TypeSpin-On
- Package Quantity10.000
- Description KeywordTrimmable Disc
- Manufacturer Package Quantity10.000
- Weight0.34 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data