Specifications
Dimensions
- Arbor Size5/8 in
- Center Hole Thread Size5/8 in
- Disc Diameter6 in
- Weight0.31 lb
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeFlap Disc
- ApplicationBlending
- Arbor TypeSpin-On
- Backing MaterialEco-Trim
- Bonding TypeCoated
- Coat TypeCoated Abrasive
- Description KeywordTrimmable Disc
- For Use WithIronman Grinder
- Form MaterialFlap Disc
- Grit Number120
- Manufacturer Package Quantity10.000
- Manufacturer Stock Number06F612
- Manufacturer Upc Number662980234242
- Max Rpm10200 rpm
- Mineral TypeAluminum Oxide
- Package Qty10.000
- Package Quantity10.000
- TrimmableTrimmable
- UPC_NO662980234242