Motion
07A001
BLENDEX PAD HOLDER
MI ITEM #05731387
MFR #07A001
List Price$19.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BLENDEX PAD HOLDER
MI ITEM #05731387
MFR #07A001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.14/each for your price

Overview

Mfr description
07A001 BLENDEX PAD HOLDER

Specifications

  • Block Length
    5 in
  • Block Width
    3 in
  • Grip Type
    Handle
  • Material
    Plastic
  • Manufacturer Stock Number
    07A001
  • Manufacturer Upc Number
    662980009208
  • Mounting Type
    Molded hook

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text