Motion
07F002
BELT DRIVE ROLLER
MI ITEM #05731396
MFR #07F002
Price$268.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BELT DRIVE ROLLER
MI ITEM #05731396
MFR #07F002

Mfr description
07F002 BELT DRIVE ROLLER
  • Ideal for cleaning or finishing pipes and tubing; Use with BLENDEX Strip Belts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.00/each

Specifications

Dimensions

  • For Arbor Size
    5/8 in-11
  • Outside Diameter
    3-1/4 in
  • Overall Length
    4.8 in
  • Thread Size
    5/8 in-11

Details

  • Abrasive Comp
    Yes
  • Manufacturer Stock Number
    07F002
  • Manufacturer Upc Number
    662980017876
  • Material
    Metal
  • Package Quantity
    1
  • Tool Comp
    30A275, 30A265, 30A268
  • Type
    Belt drive roller
  • UPC_NO
    662980017876

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)