Motion
07J424
4-1/4" X 2 GR.40 COOLCUT™ Flap Drums PK10
Mi Item #05731414
MFR #07J424
Price$103.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/4" X 2 GR.40 COOLCUT™ Flap Drums PK10
Mi Item #05731414
MFR #07J424

Mfr description
07J424 4-1/4X2 GR.40 FLAP DRUM
  • Highest industrial quality abrasive cloth
  • Will not load or glaze
  • For use on: Aluminum, Stainless Steel, Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.70/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8 in-11
  • Wheel Diameter  
    4-1/4 in
  • Wheel Width
    4-1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    40
  • Manufacturer Stock Number
    07J424
  • Manufacturer Upc Number
    662980179468
  • Max Rpm
    3800
  • Package Quantity
    1.000
  • UPC_NO
    662980179468
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)