Motion
07J446
4-1/4" X4 GR.60 COOLCUT™ Flap Drums PK10
Mi Item #05731418
MFR #07J446
Price$163.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/4" X4 GR.60 COOLCUT™ Flap Drums PK10
Mi Item #05731418
MFR #07J446

Mfr description
07J446 4-1/4X4 GR.60 FLAP DRUM
  • Highest industrial quality abrasive cloth
  • Will not load or glaze
  • For use on: Aluminum, Stainless Steel, Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.62/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8 in-11
  • Wheel Diameter  
    4-1/4 in
  • Wheel Width
    4-1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Manufacturer Stock Number
    07J446
  • Manufacturer Upc Number
    662980205617
  • Max Rpm
    3800
  • Package Quantity
    1.000
  • UPC_NO
    662980205617
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)