Overview
Mfr description
07J448 4-1/4X4 GR.80 FLAP DRUM
- Highest industrial quality abrasive cloth
- Will not load or glaze
- For use on: Aluminum, Stainless Steel, Steel
Specifications
- Wheel Diameter
- Wheel Width4-1/4 in
- Grit Number80
- Abrasive MaterialAluminum Oxide
- Center Hole Diameter
- Max Rpm3800
- Manufacturer Stock Number07J448
- Manufacturer Upc Number662980210840
- UPC_NO662980210840
- Package Quantity1.000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data