Overview
Mfr description
07M411 4-1/4 HD BLENDEX DRUM
- Non-woven material
- Premium abrasive grain
- For use on: Alloys, Aluminum, Stainless Steel, Steel.
Specifications
- Wheel Diameter
- Wheel Width4-1/2 in
- Abrasive MaterialAluminum Oxide
- Center Hole Diameter
- Max Rpm3800
- Manufacturer Stock Number07M411
- Manufacturer Upc Number662980662533
- UPC_NO662980662533
- Package Quantity1.000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data