Motion
07M443
4-1/2" X 4" BLENDEX DRUM-MEDIUM
Mi Item #05731425
MFR #07M443
Price$183.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" X 4" BLENDEX DRUM-MEDIUM
Mi Item #05731425
MFR #07M443

Mfr description
07M443 4-1/4X4" BLENDEX DRUM-MED
  • Long life drums
  • Will give uniform and consistent finishes
  • For use on: Aluminum, Brass, Copper, Other Alloys, Stainless Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.92/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8 in-11
  • Wheel Diameter  
    4-1/2 in
  • Wheel Width
    4-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Stock Number
    07M443
  • Manufacturer Upc Number
    662980030929
  • Max Rpm
    3800
  • Package Quantity
    1.000
  • UPC_NO
    662980030929
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)