Motion
07M446
4-1/2" HG BLENDEX DRUM
MI ITEM #05731428
MFR #07M446
Price$238.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" HG BLENDEX DRUM
MI ITEM #05731428
MFR #07M446

Mfr description
07M446 4-1/4 HG BLENDEX DRUM
  • Long life drums
  • Will give uniform and consistent finishes
  • For use on: Aluminum, Brass, Copper, Other Alloys, Stainless Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.21/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8 in-11
  • Wheel Diameter  
    4-1/2 in
  • Wheel Width
    4-1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Stock Number
    07M446
  • Manufacturer Upc Number
    662980646885
  • Max Rpm
    3800
  • Package Quantity
    1.000
  • UPC_NO
    662980646885

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)