Motion
07Q054
5" QS PAD 5/8"-11
MI ITEM #05731435
MFR #07Q054
List Price$79.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" QS PAD 5/8"-11
MI ITEM #05731435
MFR #07Q054

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79.56/each for your price

Overview

Mfr description
07Q054 5" QS PAD 5/8 -11
  • Centering pin guarantees a centered fit; Hook and loop system for quick disc changes; This patented backing pad is the heart of the QUICK-STEP™ system. It is made of industrial strength nylon that is guaranteed to retain its strength and flexibility even at elevated temperatures. Disc changes take only seconds.

Specifications

  • Pad Diameter
    5 in
  • Thread Size
    5/8"-11
  • Color
    Orange
  • Body Material
    Plastic
  • Package Quantity
    1.000
  • Manufacturer Upc Number
    662980234297
  • UPC_NO
    662980234297
  • Manufacturer Package Quantity
    1.000
  • Mounting Type
    Screw-On
  • Weight
    0.31 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text