Motion
07T100
MI ITEM #05731444
MFR #07T100
Price$232.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #05731444
MFR #07T100

Mfr description
07T100 STAINLESS STEEL TAPE
  • Thin Stainless steel tape with adhesive abrasive.Excellent for a mitred corner finish. Only use on cool surfaces.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.96/each

Specifications

Dimensions

  • Overall Length
    16-3/8 in
  • Overall Width
    1-5/8 in
  • Weight
    0.66 lbs

Details

  • Abrasive Material
    Stainless Steel
  • Color
    Yellow
  • Manufacturer Stock Number
    07T100
  • Manufacturer Upc Number
    662980045008
  • UPC_NO
    662980045008

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)