Motion
07T425
MI ITEM #05731446
MFR #07T425
Price$241.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #05731446
MFR #07T425

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$241.74/each

Specifications

Dimensions

  • Weight
    0.79 lbs
  • Wheel Diameter
    4-3/4 in
  • Wheel Thickness
    2 in

Details

  • Buff Type
    Cotton Buffing
  • Grade
    Multi-ply Cotton
  • Manufacturer Package Quantity
    1
  • Max Rpm
    3800 rpm
  • UPC_NO
    662980127759

Overview

Mfr description
07T425 4-1/4X2X5/8 BUFFING DRUM
  • Ideal for enhancing and brightening existing finishes, taking out stains in metal sand bringing out a new lustre in work surfaces. Heavy cotton drum used with polishing paste. For use on: Aluminum, Stainless Steel, Steel. Arbour 5/8"-11.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought