Motion
07T454 4-1/2 QS HIGH POLISH DISC

WALTER SURFACE TECH
07T454 4-1/2 QS HIGH POLISH DISC

4-1/2" QUICK-STEP™ HIGH POLISH DISC PK10
MI ITEM #05731447
MFR #07T454 4-1/2 QS HIGH POLISH DISC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
07T454 4-1/2 QS HIGH POLISH DISC

4-1/2" QUICK-STEP™ HIGH POLISH DISC PK10
MI ITEM #05731447
MFR #07T454 4-1/2 QS HIGH POLISH DISC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07T454 4-1/2 QS HIGH POLISH DISC
  • Ideal for mirror finishing jobs; For use on: Aluminum, Stainless Steel, Steel;For producing highly refined finishes; For removing minor scratches; To produce a mirror finish; Upgrading #4 finishes; Use Walter polishing paste 07-T 901 and 07-T 905; Special soft polishing discs that will produce a high gloss and mirror finish faster.

Specifications

  • Overall Diameter
    4-1/2 in
  • Pad Material
    Fleece
  • Connector Type
    Backing Pad
  • Max Rpm
    3500 rpm
  • Package Quantity
    10.000
  • Mounting Type
    Backing Pad
  • Manufacturer Upc Number
    662980037225
  • UPC_NO
    662980037225

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought