Motion
07T505
5 X 5/8"-11 FELT CUP DISC
Mi Item #05731448
MFR #07T505
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 X 5/8"-11 FELT CUP DISC
Mi Item #05731448
MFR #07T505

Mfr description
07T505 5" FELT CUP DISC
  • For Use on: Aluminum, Stainless Steel, Steel; Finishing introductory starter kit; Use a different felt disc for each paste;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Center Hole Thread Size  
    5/8 in
  • Disc Diameter  
    5 in
  • Weight
    0.2 lb

Details

  • Abrasive Material
    Felt
  • Abrasive Type
    Felt Disc
  • Application
    Finishing
  • Arbor Type
    Spin-On
  • Backing Material
    Felt
  • Description Keyword
    Finishing Disc
  • For Use With
    Polishing Paste
  • Form Material
    Felt Disc
  • Manufacturer Package Quantity
    5.000
  • Manufacturer Stock Number
    07T505
  • Manufacturer Upc Number
    662980473177
  • Max Rpm
    10500 rpm
  • Package Qty
    5.000
  • Package Quantity
    5.000
  • UPC_NO
    662980473177
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)