Motion
07T604 6" QS HIGH POLISH DISC

WALTER SURFACE TECH
07T604 6" QS HIGH POLISH DISC

6" QUICK-STEP™ HIGH POLISH DISC PK10
MI ITEM #05731450
MFR #07T604 6" QS HIGH POLISH DISC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
07T604 6" QS HIGH POLISH DISC

6" QUICK-STEP™ HIGH POLISH DISC PK10
MI ITEM #05731450
MFR #07T604 6" QS HIGH POLISH DISC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07T604 6" QS HIGH POLISH DISC
  • Ideal for mirror finishing jobs; For use on: Aluminum, Stainless Steel, Steel;For producing highly refined finishes; For removing minor scratches; To produce a mirror finish; Upgrading #4 finishes; Use Walter polishing paste 07-T 901 and 07-T 905; Special soft polishing discs that will produce a high gloss and mirror finish faster.

Specifications

  • Overall Diameter
    6 in
  • Pad Material
    Fleece
  • Connector Type
    Backing Pad
  • Max Rpm
    3000 rpm
  • Package Quantity
    10.000
  • Mounting Type
    Backing Pad
  • Manufacturer Upc Number
    662980042458
  • UPC_NO
    662980042458

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought