Motion
07T700 7" QUICK STEP FELT DISC

WALTER SURFACE TECH
07T700 7" QUICK STEP FELT DISC

7" QUICK STEP FELT DISC PK 5
Mi Item #05731451
MFR #07T700 7" QUICK STEP FELT DISC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
07T700 7" QUICK STEP FELT DISC

7" QUICK STEP FELT DISC PK 5
Mi Item #05731451
MFR #07T700 7" QUICK STEP FELT DISC

Mfr description
07T700 7" QUICK STEP FELT DISC
  • Ideal for mirror finishing jobs; For use on: Aluminum, Stainless Steel, Steel; For producing highly refined finishes; For removing minor scratches; To produce a mirror finish; Upgrading #4 finishes; Strong high density Merino felt discs for all heavy duty finishing and polishing jobs.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    7 in

Details

  • Connector Type
    Backing Pad
  • Manufacturer Upc Number
    662980136089
  • Max Rpm
    2500 rpm
  • Mounting Type
    Backing Pad
  • Package Quantity
    5.000
  • Pad Material
    Felt
  • UPC_NO
    662980136089
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)