Motion
07U101
BLENDEX U™ Point 3/8" x 1-1/4" x 1/4" 2SF PK 5
MI ITEM #05731453
MFR #07U101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BLENDEX U™ Point 3/8" x 1-1/4" x 1/4" 2SF PK 5
MI ITEM #05731453
MFR #07U101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07U101 3/8 X 1-1/4 BLENDEX U POINT
  • Orange is 2SF, Red is 6SF and Black is 6AM These points are made with high quality BLENDEX U material and offer a fast way to blend, clean and polish in difficult to reach areas. 1/4" shaft.

Specifications

  • Bond Type
    Unitized
  • Grade
    2SF
  • Head Diameter
    3/8 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    3/8 in
  • Material
    Cotton Fiber
  • Max Rpm
    37210 rpm
  • Point Shape
    Cylinder
  • Weight
    0.72 lb
  • Package Quantity
    5.000
  • Manufacturer Stock Number
    07U101
  • Manufacturer Upc Number
    662980716816
  • UPC_NO
    662980716816

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought