Motion
07U451
Finishing Disc - 4-1/2 in Disc Dia, Silicon Carbide, 10500 rpm
Mi Item #05731459
MFR #07U451
Price$64.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Finishing Disc - 4-1/2 in Disc Dia, Silicon Carbide, 10500 rpm
Mi Item #05731459
MFR #07U451

Mfr description
07U451 4.5 X 5/8-11 BLENDEXU CUP
  • Versatile , long lasting, superb finish; Non loading, flexible; For use on angle grinders with suitable speed range; Eco-Trim™ trimmable backing extends disc life by up to 3 times; Spin-On system for fast and easy changeover; Cleaning; Deburring; Finishing; Blending; For use on: Carbon steel, Stainless steel, Aluminum, Copper, Brass, Titanium, alloys;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.46/each

Specifications

Dimensions

  • Disc Diameter  
    4-1/2 in
  • Overall Diameter
    4-1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Cup Disc
  • Application
    Finishing
  • Backing Material
    Eco-Trim
  • Disc Color
    Orange
  • Flexible
    No
  • Grade
    Fine
  • Includes Center Hole
    Center Hole Included
  • Manufacturer Package Quantity
    5.000
  • Manufacturer Stock Number
    07U451
  • Manufacturer Upc Number
    662980739976
  • Max Rpm
    10500 rpm
  • Mounting Type
    Spin-On
  • Package Quantity
    5.000
  • Series
    BLENDEX U
  • UPC_NO
    662980739976
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)