Motion
07U501
5 in X 5/8 in-11 BLENDEX U CUP PK 5
MI ITEM #05731460
MFR #07U501
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 in X 5/8 in-11 BLENDEX U CUP PK 5
MI ITEM #05731460
MFR #07U501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07U501 5 X 5/8-11 BLENDEXU CUP
  • Versatile , long lasting, superb finish; Non loading, flexible; For use on angle grinders with suitable speed range; Eco-Trim™ trimmable backing extends disc life by up to 3 times; Spin-On system for fast and easy changeover; Cleaning; Deburring; Finishing; Blending; For use on: Carbon steel, Stainless steel, Aluminum, Copper, Brass, Titanium, alloys;

Specifications

  • Abrasive Type
    Cup Disc
  • Disc Diameter
  • Abrasive Material
    Silicon Carbide
  • Grade
    Fine
  • Backing Material
    Eco-Trim
  • Max Rpm
    10500 rpm
  • Flexible
    No
  • Includes Center Hole
    Center Hole Included
  • Disc Color
    Orange
  • Package Quantity
    5.000
  • Manufacturer Stock Number
    07U501
  • Manufacturer Upc Number
    662980318119
  • UPC_NO
    662980318119
  • Application
    Finishing
  • Manufacturer Package Quantity
    5.000
  • Mounting Type
    Spin-On

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought