Motion
07U651 BLENDEXU 6 X 1/2 X 1, 2S-F

WALTER SURFACE TECH
07U651 BLENDEXU 6 X 1/2 X 1, 2S-F

6" X 1/2" X 1" BLENDEX U™ Wheel 2SF PK 4
Mi Item #05731467
MFR #07U651 BLENDEXU 6 X 1/2 X 1, 2S-F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
07U651 BLENDEXU 6 X 1/2 X 1, 2S-F

6" X 1/2" X 1" BLENDEX U™ Wheel 2SF PK 4
Mi Item #05731467
MFR #07U651 BLENDEXU 6 X 1/2 X 1, 2S-F

Mfr description
07U651 BLENDEXU 6 X 1/2 X 1, 2S-F
  • Versatile , long lasting, superb finish; Can be used on edge or either side of the wheel; Non loading, flexible; For use on portable or stationary machines; For use on: Carbon Steel, Stainless Steel, Aluminum, Copper, Brass, Titanium, Alloys; Cleaning; Deburring; Finishing; Blending; For use on portable or stationary machines. Can be used on the edge or on either side of the wheel. Safe for use on all metals.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    6 in

Details

  • Connector Type
    Backing Pad
  • Manufacturer Upc Number
    662980421901
  • Max Rpm
    5000 rpm
  • Mounting Type
    Backing Pad
  • Package Quantity
    4.000
  • Pad Material
    Silicon Carbide
  • UPC_NO
    662980421901
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)