Motion
07U652 BLENDEXU 6 X 1/2 X 1, 6S-F

WALTER SURFACE TECH
07U652 BLENDEXU 6 X 1/2 X 1, 6S-F

6" X 1/2" X 1" BLENDEX U™ Wheel 6SF PK10
MI ITEM #05731468
MFR #07U652 BLENDEXU 6 X 1/2 X 1, 6S-F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
07U652 BLENDEXU 6 X 1/2 X 1, 6S-F

6" X 1/2" X 1" BLENDEX U™ Wheel 6SF PK10
MI ITEM #05731468
MFR #07U652 BLENDEXU 6 X 1/2 X 1, 6S-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07U652 BLENDEXU 6 X 1/2 X 1, 6S-F
  • Versatile , long lasting, superb finish; Can be used on edge or either side of the wheel; Non loading, flexible; For use on portable or stationary machines; For use on: Carbon Steel, Stainless Steel, Aluminum, Copper, Brass, Titanium, Alloys; Cleaning; Deburring; Finishing; Blending; For use on portable or stationary machines. Can be used on the edge or on either side of the wheel. Safe for use on all metals.

Specifications

  • Overall Diameter
    6 in
  • Pad Material
    Silicon Carbide
  • Connector Type
    Backing Pad
  • Max Rpm
    7500 rpm
  • Package Quantity
    10.000
  • Mounting Type
    Backing Pad
  • Manufacturer Upc Number
    662980738146
  • UPC_NO
    662980738146

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text