Overview
Mfr description
08B004 3/8 -24 MOUNTING FLANGE
Specifications
- TypeMounting Flange
- Product Number CompatibilityVarious
- Manufacturer Stock Number08B004
- Manufacturer Upc Number662980131381
- UPC_NO662980131381
- Package Quantity1.000
- ConstructionSteel
- Weight0.04 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data