Motion
08B507
Grinding and Cutting Wheel - Type 27, 5 in Wheel Dia., 1/8 in Thickness, 5/8 in -11 Arbor, 24 Grit, 12200 rpm
Mi Item #05731484
MFR #08B507
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grinding and Cutting Wheel - Type 27, 5 in Wheel Dia., 1/8 in Thickness, 5/8 in -11 Arbor, 24 Grit, 12200 rpm
Mi Item #05731484
MFR #08B507

Mfr description
08B507 5X1/8X5/8-11 HP WHEEL
  • Fast and free cutting; Hold their cutting edge longer beyond compare; For use on: Cast Iron, Steel; Cleaning; Shaping;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in -11
  • Center Hole Diameter  
    THREADED
  • Center Hole Thread Size  
    5/8 in-11 UNC
  • Disc Diameter
    5 in
  • Face Rim Width
    1/8 in
  • Overall Diameter
    5 in
  • Overall Thickness
    1/8 in
  • Weight
    0.18 lb
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Specially Reinforced To Withstand The Stress In Off-Hand Cutting Operations, Quick And Easy Metal Hub Mounting
  • Application
    Grinding
  • Arbor Type
    Spin-On
  • Color
    Black
  • Description Keyword
    Grinding and Cutting Wheel
  • For Use With
    Angle Grinder
  • Form Type
    Disc
  • Grade
    A-24-COMBO
  • Grit Number
    24
  • Manufacturer Stock Number
    08B507
  • Manufacturer Upc Number
    662980029664
  • Material
    Aluminum Oxide
  • Max Rpm
    12200 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    10.000
  • Position
    27S
  • Tool Comp
    Angle Grinder
  • UPC_NO
    662980029664
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)