Motion
08B512
Grinding and Cutting Wheel - Type 27, 5 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 30 Grit, 12200 rpm
Mi Item #05731485
MFR #08B512
Price$9.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grinding and Cutting Wheel - Type 27, 5 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 30 Grit, 12200 rpm
Mi Item #05731485
MFR #08B512

Mfr description
08B512 5 IN X 1/8 X 7/8 HP COMBO
  • Fast and free cutting; Hold their cutting edge longer beyond compare; For use on: Cast Iron, Steel; Cleaning; Shaping; These 1/8” wheels set new standards for performance in combined depressed center wheels (for portable angle grinders). They are specially reinforced to withstand the stress in off-hand cutting operations. Whether cutting, grooving, notching or light grinding, these wheels are guaranteed to give you the longest wheel life, fastest material removal and maximum safety.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.12/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Disc Diameter
    5 in
  • Face Rim Width
    1/8 in
  • Hole Size
    7/8 in
  • Overall Diameter
    5 in
  • Overall Thickness
    1/8 in
  • Weight
    0.21 lb
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Specially Reinforced To Withstand The Stress In Off-Hand Cutting Operations, Contaminant-Free - this material contains less than 0.1% total combined iron, sulfur, and chlorine.
  • Application
    Grinding
  • Arbor Type
    Screw-On
  • Color
    Black
  • Description Keyword
    Grinding and Cutting Wheel
  • For Use With
    Grinding Wheel
  • Form Type
    Disc
  • Grade
    A-30 COMBO
  • Grit Number
    30
  • Manufacturer Stock Number
    08B512
  • Manufacturer Upc Number
    662980683767
  • Material
    Aluminum Oxide
  • Max Rpm
    12200 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    25.000
  • Position
    27
  • Tool Comp
    Portable Angle Grinders
  • UPC_NO
    662980683767
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)