Motion
08B917
HP GRINDING WHEEL 9 X 1/8" 5/8"-11 HP WHEELS PK10
MI ITEM #05731491
MFR #08B917
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HP GRINDING WHEEL 9 X 1/8" 5/8"-11 HP WHEELS PK10
MI ITEM #05731491
MFR #08B917

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08B917 9X1/8 5/8-11 HP WHEELS
  • Fast and free cutting; Hold their cutting edge longer beyond compare; For use on: Cast Iron, Steel; Cleaning; Shaping;

Specifications

  • Center Hole Diameter
  • Wheel Thickness
  • Arbor Type
    Screw-On
  • Arbor Size
    5/8 in -11
  • Material
    Aluminum Oxide
  • Wheel Type
    27
  • Grit Number
    24
  • Grade
    A-24-COMBO
  • Max Rpm
    6600 rpm
  • For Use With
    Angle Grinder
  • Position
    27
  • Color
    Black
  • Mineral Type
    Aluminum Oxide
  • Form Type
    Disc
  • Application
    Grinding
  • Manufacturer Stock Number
    08B917
  • Manufacturer Upc Number
    662980056066
  • UPC_NO
    662980056066
  • Package Quantity
    10.000
  • Weight
    1.32 lb
  • Description Keyword
    Grinding and Cutting Wheel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text