Motion
08C702
7 X 1/8" ALLSTEEL XTRA™ GRINDING WHEEL PK 25
Mi Item #05731498
MFR #08C702
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 X 1/8" ALLSTEEL XTRA™ GRINDING WHEEL PK 25
Mi Item #05731498
MFR #08C702

Mfr description
08C702 7X3/32X7/8 ALLSTEEL
  • Cool cutting; Fast cutting; Free cutting; Outstanding life in both steel and stainless steel; ALLSTEEL XTRA grinding wheels deliver fast removal rates and top performance when working on steel and stainless steel. These grinding wheels are made with superior grade grains, the latest bonding technology for maximum operator safety and comfort. Do more work in less time with ALLSTEEL XTRA grinding wheels.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    STRAIGHT
  • Weight
    0.4 lb
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    1/8 in

Details

  • Application
    General Purpose Grinding
  • Arbor Type
    Screw-On
  • Color
    Black
  • Description Keyword
    Grinding Wheel
  • For Use With
    Angle Grinder
  • Form Type
    Disc
  • Grade
    A-30-AS
  • Grit Number
    30
  • Manufacturer Stock Number
    08C702
  • Manufacturer Upc Number
    662980160091
  • Material
    Aluminum Oxide
  • Max Rpm
    8600 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    25.000
  • Position
    27
  • UPC_NO
    662980160091
  • Wheel Type
    27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)