Motion
08C902
9 X 1/8" ALLSTEEL XTRA™ GRINDING WHEEL PK 25
MI ITEM #05731502
MFR #08C902
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 X 1/8" ALLSTEEL XTRA™ GRINDING WHEEL PK 25
MI ITEM #05731502
MFR #08C902

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08C902 9X1/8X7/8 ALLSTEEL
  • Cool cutting; Fast cutting; Free cutting; Outstanding life in both steel and stainless steel; ALLSTEEL XTRA grinding wheels deliver fast removal rates and top performance when working on steel and stainless steel. These grinding wheels are made with superior grade grains, the latest bonding technology for maximum operator safety and comfort. Do more work in less time with ALLSTEEL XTRA grinding wheels.

Specifications

  • Wheel Diameter
  • Center Hole Diameter
  • Wheel Thickness
  • Arbor Type
    Screw-On
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    27
  • Grit Number
    30
  • Grade
    A-30-AS
  • Max Rpm
    6600 rpm
  • For Use With
    Angle Grinder
  • Position
    27
  • Color
    Black
  • Mineral Type
    Aluminum Oxide
  • Form Type
    Disc
  • Application
    General Purpose Grinding
  • Manufacturer Stock Number
    08C902
  • Manufacturer Upc Number
    662980185001
  • UPC_NO
    662980185001
  • Package Quantity
    25.000
  • Weight
    0.66 lb
  • Description Keyword
    Grinding Wheel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought