Motion
08F451
STAINLESS™ Grinding Wheel 4-1/2" X 1/4" TYPE 28 SS SPIN-ON PK 20
MI ITEM #05731507
MFR #08F451
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STAINLESS™ Grinding Wheel 4-1/2" X 1/4" TYPE 28 SS SPIN-ON PK 20
MI ITEM #05731507
MFR #08F451

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08F451 4-1/2IN X 1/4 X 5/8-11SO STAINLES
  • Excellent wheel life; Fast material removal, cool cutting; High performance cutting and light grinding; For use on Stainless Steel; Cutting stainless steel Deburring; Light grinding; Shaping; The name says it all! When you need a wheel that is guaranteed not to contaminate stainless steel, this is the wheel for the job.These wheels hug the workpiece for controlled grinding and a smooth, high quality finish.

Specifications

  • Wheel Diameter
  • Center Hole Diameter
  • Wheel Thickness
  • Arbor Type
    Spin-On
  • Arbor Size
    5/8 in -11
  • Material
    Aluminum Oxide
  • Wheel Type
    28S
  • Grit Number
    30
  • Grade
    A-30-SS
  • Max Rpm
    13300 rpm
  • For Use With
    Angle Grinder
  • Position
    28S
  • Color
    Black
  • Mineral Type
    Aluminum Oxide
  • Form Type
    Disc
  • Application
    Grinding on Stainless
  • Manufacturer Stock Number
    08F451
  • Manufacturer Upc Number
    662980787878
  • UPC_NO
    662980787878
  • Package Quantity
    20.000
  • Weight
    0.36 lb
  • Description Keyword
    Grinding On Stainless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought