Motion
08F462
Stainless Grinding - Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 30 Grit, 13300 rpm
MI ITEM #05731511
MFR #08F462
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Grinding - Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 30 Grit, 13300 rpm
MI ITEM #05731511
MFR #08F462

Mfr description
08F462 4-1/2X1/8X7/8 SS COMBO
  • Excellent wheel life; Fast material removal, cool cutting; High performance cutting and light grinding; For use on Stainless Steel; Cutting stainless steel Deburring; Light grinding; Shaping; The name says it all! When you need a wheel that is guaranteed not to contaminate stainless steel, this is the wheel for the job.These wheels hug the workpiece for controlled grinding and a smooth, high quality finish.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Disc Diameter
    4-1/2 in
  • Face Rim Width
    1/8 in
  • Hole Size
    7/8 in
  • Overall Diameter
    4-1/2 in
  • Overall Thickness
    1/8 in
  • Weight
    0.18 lb
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Free Deg F Iron, Sulfur And Chlorine - Will Not Contaminate Stainless Steel
  • Application
    Grinding on Stainless
  • Arbor Type
    Screw-On
  • Color
    Black
  • Description Keyword
    Grinding On Stainless
  • For Use With
    Angle Grinder
  • Form Type
    Disc
  • Grade
    A-30-SS-COMBO
  • Grit Grade
    A-30
  • Grit Number
    30
  • Manufacturer Stock Number
    08F462
  • Manufacturer Upc Number
    662980828403
  • Material
    Aluminum Oxide
  • Max Rpm
    13300 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    25.000
  • Position
    27
  • Specification
    A-30
  • Tool Comp
    Angle Grinder
  • UPC_NO
    662980828403
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)