Motion
08H455
HP XX™ Grinding Wheel- Hub 4-1/2" X 1/4" X 5/8"-11 T27 PK10
MI ITEM #05731522
MFR #08H455
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HP XX™ Grinding Wheel- Hub 4-1/2" X 1/4" X 5/8"-11 T27 PK10
MI ITEM #05731522
MFR #08H455

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08H455 4-1/2 X 1/4 X 5/8 -11 GR WH
  • Exceptional performance, highest productivity; Guarantees lowest grinding costs overall; Highest removal rate, longest life; Quick & easy Spin On mounting on 4 1/2 & 5" diameter; Deburring; Heavy-duty grinding applications; Preparing weld edges; Shaping; For use on: Stainless Steel, Steel. HP XX™ incorporates the latest advances in abrasive grain, bonding and manufacturing technology to substantially lower your total grinding costs. With the longest life in our grinding wheel lineup and extremely aggressive material removal, HP XX™ will allow you to achieve the lowest overall cost of grinding on steel.

Specifications

  • Wheel Diameter
  • Center Hole Diameter
  • Wheel Thickness
  • Arbor Type
    Screw-On
  • Arbor Size
    5/8 in -11
  • Material
    Zirconia
  • Wheel Type
    27
  • Grit Number
    24
  • Grade
    A-24-ASXX
  • Max Rpm
    13300 rpm
  • For Use With
    Angle Grinder
  • Position
    27
  • Color
    Black
  • Mineral Type
    Zirconia
  • Form Type
    Disc
  • Application
    Grinding
  • Manufacturer Stock Number
    08H455
  • Manufacturer Upc Number
    662980378106
  • UPC_NO
    662980378106
  • Package Quantity
    10.000
  • Weight
    0.55 lb
  • Description Keyword
    Grinding Wheel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text