Motion
08K906
HP XX™ Grinding Wheel 9 X 1/4" X5/8" TYPE28 PK10
MI ITEM #05731538
MFR #08K906
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HP XX™ Grinding Wheel 9 X 1/4" X5/8" TYPE28 PK10
MI ITEM #05731538
MFR #08K906

Mfr description
08K906 9X1/4X5/8-XX TYPE28 WHEELS
  • Exceptional performance, highest productivity; Guarantees lowest grinding costs overall; Highest removal rate, longest life; Quick & easy Spin On mounting on 4 1/2 & 5" diameter; Deburring; Heavy-duty grinding applications; Preparing weld edges; Shaping; For use on: Stainless Steel, Steel. HP XX™ incorporates the latest advances in abrasive grain, bonding and manufacturing technology to substantially lower your total grinding costs. With the longest life in our grinding wheel lineup and extremely aggressive material removal, HP XX™ will allow you to achieve the lowest overall cost of grinding on steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    5/8 in -11
  • Center Hole Diameter  
    STRAIGHT
  • Weight
    1.98 lb
  • Wheel Diameter  
    9 in
  • Wheel Thickness  
    1/4 in

Details

  • Application
    Grinding
  • Arbor Type
    Screw-On
  • Color
    Black
  • Description Keyword
    Grinding Wheel
  • For Use With
    Angle Grinder
  • Form Type
    Disc
  • Grade
    A-16-X
  • Grit Number
    16
  • Manufacturer Stock Number
    08K906
  • Manufacturer Upc Number
    662980196618
  • Material
    Aluminum Oxide/ Zirconium
  • Max Rpm
    6600 rpm
  • Mineral Type
    Zirconia
  • Package Quantity
    10.000
  • Position
    28
  • UPC_NO
    662980196618
  • Wheel Type
    28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)