Motion
08L455
ALU™ Grinding Wheel 4-1/2" X 1/4" X 5/8"-11 A24 PK10
MI ITEM #05731539
MFR #08L455
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ALU™ Grinding Wheel 4-1/2" X 1/4" X 5/8"-11 A24 PK10
MI ITEM #05731539
MFR #08L455

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08L455 4-1/2X1/4X5/8-11 A24-ALU
  • Fast and free cutting; May be used for intermittent light grinding; Cutting; Light grinding; For use on: Aluminum, Non-Ferrous Metals These wheels will not clog or glaze when working with aluminum or other non-ferrous metals. They are free of waxes and lubricants, so there is no need to clean the surface before welding or applying a surface coating, eliminating a time-consuming step in surface preparation.

Specifications

  • Wheel Diameter
  • Center Hole Diameter
  • Wheel Thickness
  • Arbor Type
    Screw-On
  • Arbor Size
    5/8 in -11
  • Material
    Aluminum Oxide
  • Wheel Type
    27
  • Grit Number
    24
  • Grade
    A-24-ALU
  • Max Rpm
    13300 rpm
  • For Use With
    Angle Grinder
  • Position
    27
  • Color
    Black
  • Mineral Type
    Aluminum Oxide
  • Form Type
    Disc
  • Application
    Cutting and Grinding
  • Manufacturer Stock Number
    08L455
  • Manufacturer Upc Number
    662980128732
  • UPC_NO
    662980128732
  • Package Quantity
    10.000
  • Weight
    0.06 lb
  • Description Keyword
    Grinding for Alu

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text