Motion
08N603
PIPEFITTER™ Grinding Wheel 6 X 3/32" A36 PK 25
Mi Item #05731553
MFR #08N603
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIPEFITTER™ Grinding Wheel 6 X 3/32" A36 PK 25
Mi Item #05731553
MFR #08N603

Mfr description
08N603 6X3/32 A36 PIPEFITTER
  • Free of iron, sulfur or chlorine; Outstanding performance in pipeline construction; Specially formulated and reinforced; Will not contaminate stainless steel; Intermittent light grinding, facing, bevelling; Pipeline - Notching and cleaning weld beads; For use on: Stainless Steel, Steel; These wheels are specially formulated and reinforced for grinding joint welds between passes in pipeline construction and pipe fabrication. They do not contain iron, sulfur or chlorine (Fe, S, Cl) and will not contaminate stainless steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    STRAIGHT
  • Weight
    0.24 lb
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    3/32 in

Details

  • Application
    Grinding
  • Arbor Type
    Screw-On
  • Color
    Black
  • Description Keyword
    Pipeline Grinding
  • For Use With
    Angle Grinder
  • Form Type
    Disc
  • Grade
    A-36 PIPE
  • Grit Number
    36
  • Manufacturer Stock Number
    08N603
  • Manufacturer Upc Number
    662980672631
  • Material
    Aluminum Oxide
  • Max Rpm
    10200 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    25.000
  • Position
    27
  • UPC_NO
    662980672631
  • Wheel Type
    27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)