Overview
Mfr description
10A985 1 TO 1/2 REDUCER BUSHING
Specifications
- TypeReducer Bushing
- Product Number Compatibility10B*, RIPCUT 10C*
- Manufacturer Stock Number10A985
- Manufacturer Upc Number662980279991
- UPC_NO662980279991
- Package Quantity1.000
- ConstructionRubber
- Weight0.01 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data