Specifications
Dimensions
- Weight0.01 lb
Details
- ConstructionRubber
- Manufacturer Stock Number10A987
- Manufacturer Upc Number662980269145
- Package Quantity1.000
- Product Number Compatibility10B*, RIPCUT 10C*
- TypeReducer Bushing
- UPC_NO662980269145
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)