Motion
10C143
WALTER SURFACE TECHNOLOGIES Cutting wheel saw - Grade: A-36-SS, Grit Number: 36, Wheel Diameter: 14 in, Maximum RPM: 4400 rpm
Mi Item #05731575
MFR #10C143
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECHNOLOGIES Cutting wheel saw - Grade: A-36-SS, Grit Number: 36, Wheel Diameter: 14 in, Maximum RPM: 4400 rpm
Mi Item #05731575
MFR #10C143

Mfr description
10C143 14" ST ST RIPCUT C/O WHEEL
  • Specially formulated to cut all types of stainless and alloyed steels
  • Fast and cool cutting with less burrs and discoloration
  • For use on Steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Size
    1 in
  • Arbor Size
    1 in
  • Center Hole Diameter
    1 in
  • Disc Diameter
    14 in
  • Face Rim Width
    1/8 in
  • Hole Size
    1 in
  • Overall Diameter
    14 in
  • Overall Thickness
    1/8 in
  • Weight
    2.2 lb
  • Wheel Diameter
    14 in
  • Wheel Thickness
    1/8 in

Details

  • Application
    All Types Of Stainless And Alloyed Steels
  • Bond Type
    Synthetic Resin
  • Grade
    A-36-SS
  • Grit Grade
    A-36
  • Grit Number
    36
  • Manufacturer Stock Number
    10C143
  • Manufacturer Upc Number
    662980063385
  • Material
    Aluminum Oxide
  • Max Rpm
    4400 rpm
  • Package Quantity
    10.000
  • UPC_NO
    662980063385
  • Wheel Hardness
    Hard
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)