Motion
11L001
1/4" X 5/16" FLUSH MANDREL
MI ITEM #05731588
MFR #11L001
Price$41.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" X 5/16" FLUSH MANDREL
MI ITEM #05731588
MFR #11L001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41.89/each

Specifications

Dimensions

  • Weight
    0.04 lb

Details

  • Construction
    Steel
  • Manufacturer Stock Number
    11L001
  • Manufacturer Upc Number
    662980087688
  • Package Quantity
    1.000
  • Product Number Compatibility
    For 2" Wheels
  • Type
    Flush Mandrel
  • UPC_NO
    662980087688

Overview

Mfr description
11L001 1/4 X 5/16 FLUSH MANDREL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought