Motion
11L008
1/4" X 3/8" ARBOR
MI ITEM #05731590
MFR #11L008
List Price$24.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" X 3/8" ARBOR
MI ITEM #05731590
MFR #11L008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.42/each for your price

Overview

Mfr description
11L008 1/4 X 3/8 ARBOR

Specifications

  • Type
    Flush Mandrel
  • Product Number Compatibility
    For 2" Wheels
  • Manufacturer Stock Number
    11L008
  • Manufacturer Upc Number
    662980062470
  • UPC_NO
    662980062470
  • Package Quantity
    1.000
  • Construction
    Steel
  • Weight
    0.09 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text