Motion
11T292
ZIP+XTRA™ CUT-OFF WHEEL 9" X 3/32" PK 25
MI ITEM #05731606
MFR #11T292
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZIP+XTRA™ CUT-OFF WHEEL 9" X 3/32" PK 25
MI ITEM #05731606
MFR #11T292

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11T292 9 X 3/32 ZIP +
  • Cuts cooler; Cuts faster; Cuts freer; Extra thin; Heavily reinforced for extra safety; Distinctive Walter Curved Stripes; For use on: Cast Iron, Sheet Metal, Stainless Steel, ; The ZIP+ XTRA is a 1/16" thick heavy duty application cut-off wheel that offers the longest life on the market. It gives the lowest cost/cut in the industry, is designed for steel and stainless steel applications and incorporates the rib design for cooler cutting.

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Material
    Zirconia
  • Grit Number
    30
  • Grade
    A-30-ZIP
  • Arbor Type
    Straight
  • Reinforcement Type
    Fiberglass Reinforced
  • Max Rpm
    6600 rpm
  • Wheel Type
    1
  • Application
    Cutting
  • Attachment Type
    Screw-on
  • Color
    Black
  • Mineral Type
    Zirconia
  • Description Keyword
    Cutting on thick material
  • For Use With
    Angle Grinder
  • Manufacturer Upc Number
    662980548349
  • UPC_NO
    662980548349
  • Harmonization Code
    6804.22.0000
  • Weight
    0.29 lb
  • Arbor Size
    7/8 in
  • Package Quantity
    25.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text