Motion
11V143
RAILCUT CUT-OFF WHEEL 14 X 1" PK10
MI ITEM #05731618
MFR #11V143
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RAILCUT CUT-OFF WHEEL 14 X 1" PK10
MI ITEM #05731618
MFR #11V143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11V143 14X1" RAILCUT C/O WHEEL
  • Fast cutting rate and long wheel life
  • Outcuts and outlasts all other wheels
  • Cutting with gas and electric power saws
  • For use on: Steel, Steel Rail

Specifications

  • Wheel Diameter
    14 in
  • Wheel Thickness
    5/32 in
  • Center Hole Diameter
    1 in
  • Material
    Zirconia Alumina
  • Wheel Type
    1
  • Grit Number
    24
  • Grade
    A-24-RAIL
  • Bond Type
    Synthetic Resin
  • Wheel Hardness
    Hard
  • Max Rpm
    5400
  • Manufacturer Stock Number
    11V143
  • Manufacturer Upc Number
    662980151907
  • UPC_NO
    662980151907
  • Package Quantity
    10.000
  • Weight
    0.09 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought