Motion
11V163
RAILCUT CUT-OFF WHEEL 16 X 1" PK10
MI ITEM #05731619
MFR #11V163
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RAILCUT CUT-OFF WHEEL 16 X 1" PK10
MI ITEM #05731619
MFR #11V163

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11V163 16" RAILCUT
  • Fast cutting rate and long wheel life
  • Outcuts and outlasts all other wheels
  • Cutting with gas and electric power saws
  • For use on: Steel, Steel Rail

Specifications

  • Wheel Diameter
    16 in
  • Wheel Thickness
    5/32 in
  • Center Hole Diameter
    1 in
  • Material
    Zirconia Alumina
  • Wheel Type
    1
  • Grit Number
    24
  • Grade
    A-24-RAIL
  • Bond Type
    Synthetic Resin
  • Wheel Hardness
    Hard
  • Max Rpm
    4700
  • Manufacturer Stock Number
    11V163
  • Manufacturer Upc Number
    662980040386
  • UPC_NO
    662980040386
  • Package Quantity
    10.000
  • Weight
    1.8 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought