Motion
12A004
4" HP CUP WHEEL FOR STEEL
MI ITEM #05731620
MFR #12A004
Price$65.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" HP CUP WHEEL FOR STEEL
MI ITEM #05731620
MFR #12A004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$65.80/each

Specifications

Dimensions

  • Center Hole Diameter
    5/8 in-11
  • Weight
    1.06 lb
  • Wheel Diameter
    4 in

Details

  • Bond Type
    Synthetic Resin
  • Grit Number
    16
  • Manufacturer Stock Number
    12A004
  • Manufacturer Upc Number
    662980005231
  • Material
    Aluminum Oxide
  • Max Rpm
    9100
  • Package Quantity
    1.000
  • UPC_NO
    662980005231
  • Wheel Hardness
    Hard
  • Wheel Type
    Type 11

Overview

Mfr description
12A004 4" CUP WHEEL FOR STEEL
  • Long life
  • Maximum safety
  • Spin-on mounting
  • For Stainless Steel, Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought