Motion
12D021
A-5 MTD POINT TOUGH STEEL
MI ITEM #05731626
MFR #12D021
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-5 MTD POINT TOUGH STEEL
MI ITEM #05731626
MFR #12D021

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    3/4 in
  • Head Thickness
    1-1/8 in
  • Shank Diameter
    1/4 in
  • Weight
    0.04 lb

Details

  • Bond Type
    Vitrified
  • Grit Number
    60
  • Manufacturer Stock Number
    12D021
  • Manufacturer Upc Number
    662980252802
  • Material
    Abrasive Grains
  • Max Rpm
    45000 rpm
  • Package Quantity
    1.000
  • Point Shape
    A5
  • UPC_NO
    662980252802

Overview

Mfr description
12D021 A-5 MTD POINT/TOUGH STEEL
  • Made from the finest grain; Perfect balance; Vibration free; For use on: Stainless Steel; For Fitting and Enlarging. These mounted points are ideal for finishing work in confined spaces. They are made from the finest grade of abrasive grains, and each is perfectly balanced to minimize vibration.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought