Motion
12D023
A-5 MOUNTED POINT STAINLESS STEEL
Mi Item #05731627
MFR #12D023
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-5 MOUNTED POINT STAINLESS STEEL
Mi Item #05731627
MFR #12D023

Mfr description
12D023 A-5 MOUNTED POINT/ST ST
  • Made from the finest grain; Perfect balance; Vibration free; For use on: Stainless Steel; For Fitting and Enlarging. These mounted points are ideal for finishing work in confined spaces. They are made from the finest grade of abrasive grains, and each is perfectly balanced to minimize vibration.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    3/4 in
  • Head Thickness
    1-1/8 in
  • Shank Diameter
    1/4 in
  • Weight
    0.04 lb

Details

  • Bond Type
    Resin
  • Grit Number
    36
  • Manufacturer Stock Number
    12D023
  • Manufacturer Upc Number
    662980026717
  • Material
    Abrasive Grains
  • Max Rpm
    45000 rpm
  • Package Quantity
    1.000
  • Point Shape
    A5
  • UPC_NO
    662980026717
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)