Motion
12D721
W205 MTD POINT TOUGH STEEL
Mi Item #05731643
MFR #12D721
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
W205 MTD POINT TOUGH STEEL
Mi Item #05731643
MFR #12D721

Mfr description
12D721 W205 MTD POINT/TOUGH STEEL
  • Made from the finest grain; Perfect balance; Vibration free; For use on: Stainless Steel; For Fitting and Enlarging. These mounted points are ideal for finishing work in confined spaces. They are made from the finest grade of abrasive grains, and each is perfectly balanced to minimize vibration.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    3/4 in
  • Head Thickness
    1 in
  • Shank Diameter
    1/4 in
  • Weight
    0.04 lb

Details

  • Bond Type
    Vitrified
  • Grit Number
    60
  • Manufacturer Stock Number
    12D721
  • Manufacturer Upc Number
    662980256206
  • Material
    Abrasive Grains
  • Max Rpm
    34500 rpm
  • Package Quantity
    1.000
  • Point Shape
    W205
  • UPC_NO
    662980256206
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)