Motion
12D900
DRESSING STONE
Mi Item #05731648
MFR #12D900
Price$14.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DRESSING STONE
Mi Item #05731648
MFR #12D900

Mfr description
12D900 DRESSING STONE
  • Highest quality
  • Long life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.75/each

Specifications

Dimensions

  • Overall Length  
    2.8 in
  • Overall Thickness  
    0.4 in
  • Overall Width  
    0.6 in

Details

  • Grade
    C24
  • Grit Number
    24
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    12D900
  • Manufacturer Upc Number
    662980014974
  • Package Quantity
    1
  • Stone Material
    Silicone Carbide
  • Stone Shape
    Rectangle
  • UPC_NO
    662980014974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)