Overview
Mfr description
12E001 WHEEL DRESSER, STANDARD
Specifications
- TypeWheel Dresser
- Product Number CompatibilityBench Grinder
- Manufacturer Stock Number12E001
- Manufacturer Upc Number662980192368
- UPC_NO662980192368
- Package Quantity1.000
- ConstructionMetal
- Weight1.1 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data