Overview
Mfr description
12E007 1-3/4-5/8-1/2X1 IN BUSHING
Specifications
- TypeReducer Bushing
- Product Number CompatibilityVarious
- Manufacturer Stock Number12E007
- Manufacturer Upc Number662980119457
- UPC_NO662980119457
- Package Quantity1.000
- ConstructionRubber
- Weight0.02 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data